B4-FSA-36SB
Description
B4-FSA-36SB FLAT CARRIER IDLER ; SELF-ALIGNING 36" BELT W 4" RLR
Part # B4-FSA-36SB
BDI # 23177651
Features
Roller Width - Inch:
39.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
C4-RSA-36SB-1
Description
C4-RSA-36SB-1 RETURN IDLER ; SELF-ALIGNING 36" BELT W 4" RLR 1-1/2"
Part # C4-RSA-36SB-1
BDI # 23174745
Features
Roller Width - Inch:
39.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C4-CIFL-36SB
Description
C4-CIFL-36SB FLAT CARRIER ROLLER ; CI 36" BELT W 4" RLR
Part # C4-CIFL-36SB
BDI # 23176788
Features
Roller Width - Inch:
38.5
Roller Width - Millimeter:
977.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36
C4-GMFL-39.00
Description
C4-GMFL-39.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # C4-GMFL-39.00
BDI # 23147697
Features
Roller Width - Inch:
39
Roller Width - Millimeter:
990.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
B4-CIRI-30SB
Description
B4-CIRI-30SB IMPACT RETURN IDLER ROLLER ; 30" BELT W 4" RLR
Part # B4-CIRI-30SB
BDI # 23179250
Features
Roller Width - Inch:
31.375
Roller Width - Millimeter:
796.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30