HD6-20TE-24SB
Description
HD6-20TE-24SB TROUGHING IDLER ; 24" BELT W 6" RLR 20DEG CEMA D
Part # HD6-20TE-24SB
BDI # 23164063
Features
Roller Width - Inch:
8.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Base Mount
C6-45TE-24SB
Description
C6-45TE-24SB TROUGHING IDLER ; 24" BELT W 6" RLR 45DEG CEMA C
Part # C6-45TE-24SB
BDI # 23151126
Features
Roller Width - Inch:
8.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C6-LUTE-10.75
Description
C6-LUTE-10.75 TROUGHING RETRO ROLLER ; LUFF BROACH END
Part # C6-LUTE-10.75
BDI # 23140838
Features
Roller Width - Inch:
10.75
Roller Width - Millimeter:
273.05
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
762
Product Name:
Roller
C6-35TG-24SBWB
Description
C6-35TG-24SBWB GRAIN TROUGHING IDLER ; 24" BELT W 6" RLR 35DEG WIDE BASE
Part # C6-35TG-24SBWB
BDI # 23144750
Features
Roller Width - Inch:
11
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 8-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D6-35TESA-24SB
Description
D6-35TESA-24SB TROUGHING IDLER ; SELF-ALIGNING 24" BELT W 6" RLR 35DEG
Part # D6-35TESA-24SB
BDI # 23161513
Features
Roller Width - Inch:
8.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount