SAD6FL24SB-6PL4
Description
SAD6FL24SB-6PL4 FLAT RETURN SMART ROLLER ; 24" BELT W 6" RLR
Part # SAD6FL24SB-6PL4
BDI # 23153154
Features
Roller Width - Inch:
27.375
Roller Width - Millimeter:
695.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 6 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
609.6
Product Name:
Roller
SAD6FL24SB-2PL4
Description
SAD6FL24SB-2PL4 FLAT RETURN SMART ROLLER ; 24" BELT W 6" RLR
Part # SAD6FL24SB-2PL4
BDI # 23153146
Features
Roller Width - Inch:
27.375
Roller Width - Millimeter:
695.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
609.6
Product Name:
Roller
SAD6FL24SB-1PL4
Description
SAD6FL24SB-1PL4 FLAT RETURN SMART ROLLER ; 24" BELT W 6" RLR
Part # SAD6FL24SB-1PL4
BDI # 23153138
Features
Roller Width - Inch:
27.375
Roller Width - Millimeter:
695.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
609.6
Product Name:
Roller