HD5-CSTE-19.00
Description
HD5-CSTE-19.00 TROUGHING RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # HD5-CSTE-19.00
BDI # 23163808
Features
Roller Width - Inch:
19
Roller Width - Millimeter:
482.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1371.6
Product Name:
Roller
D5-20TE-48SBWB
Description
D5-20TE-48SBWB TROUGHING IDLER ; 48" BELT W 5" RLR 20DEG CEMA D WIDE BASE
Part # D5-20TE-48SBWB
BDI # 23163515
Features
Roller Width - Inch:
17.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D5-20TE-54SBWB
Description
D5-20TE-54SBWB TROUGHING IDLER ; 54" BELT W 5" RLR 20DEG CEMA D WIDE BASE
Part # D5-20TE-54SBWB
BDI # 23163524
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D5-20TE-60SB
Description
D5-20TE-60SB TROUGHING IDLER ; 60" BELT W 5" RLR 20DEG CEMA D
Part # D5-20TE-60SB
BDI # 23163528
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C5-CRWR-18.25
Description
C5-CRWR-18.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT
Part # C5-CRWR-18.25
BDI # 23137712
Features
Roller Width - Inch:
18.25
Roller Width - Millimeter:
463.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller