E6P-R-102SB-1
Description
E6P-R-102SB-1 RETURN IDLER ; 102" BELT W 6" RLR 1-1/2"
Part # E6P-R-102SB-1
BDI # 23154908
Features
Roller Width - Inch:
106
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
111
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-CRRI-87.75
Description
E6-CRRI-87.75 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # E6-CRRI-87.75
BDI # 23159933
Features
Roller Width - Inch:
87.75
Roller Width - Millimeter:
2228.85
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
2133.6
Product Name:
Roller
E6-47LSI-90
Description
E6-47LSI-90 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 90" BELT W 6" RLR 47DEG
Part # E6-47LSI-90
BDI # 23159854
Features
Roller Width - Inch:
92.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
99
Roller Material:
Rubber Disc
Other Features:
2-15/16 Inch Shaft
Mounting Method:
Direct Mount
E6P-R-96SB-1
Description
E6P-R-96SB-1 RETURN IDLER ; 96" BELT W 6" RLR 1-1/2"
Part # E6P-R-96SB-1
BDI # 23154994
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-CRFL-88.00
Description
E6-CRFL-88.00 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # E6-CRFL-88.00
BDI # 23159898
Features
Roller Width - Inch:
88
Roller Width - Millimeter:
2235.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
2133.6
Product Name:
Roller