SAD6FL60SB-2PL4
Description
SAD6FL60SB-2PL4 FLAT RETURN SMART ROLLER ; 60" BELT W 6" RLR
Part # SAD6FL60SB-2PL4
BDI # 23140528
Features
Roller Width - Inch:
63.375
Roller Width - Millimeter:
1609.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1524
Product Name:
Roller
SAD6FL60SB-6PL4
Description
SAD6FL60SB-6PL4 FLAT RETURN SMART ROLLER ; 60" BELT W 6" RLR
Part # SAD6FL60SB-6PL4
BDI # 23140538
Features
Roller Width - Inch:
63.375
Roller Width - Millimeter:
1609.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 6 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1524
Product Name:
Roller
SAD6FL60SB-1PL4
Description
SAD6FL60SB-1PL4 FLAT RETURN SMART ROLLER ; 60" BELT W 6" RLR
Part # SAD6FL60SB-1PL4
BDI # 23140520
Features
Roller Width - Inch:
63.375
Roller Width - Millimeter:
1609.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1524
Product Name:
Roller