HE7P-R-36SB-1
Description
HE7P-R-36SB-1 RETURN IDLER ; 36" BELT W 7" RLR 1-1/2"
Part # HE7P-R-36SB-1
BDI # 23175467
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE7P-R-36SB
Description
HE7P-R-36SB RETURN IDLER ; 36" BELT W 7" RLR
Part # HE7P-R-36SB
BDI # 23175464
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7-F-36SB
Description
E7-F-36SB FLAT CARRIER IDLER ; 36" BELT W 7" RLR
Part # E7-F-36SB
BDI # 23166147
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
E7P-RRD-42SB-1
Description
E7P-RRD-42SB-1 RETURN IDLER ; RBR DISC 7" RLR 42" BELT W 1-1/2"
Part # E7P-RRD-42SB-1
BDI # 23170270
Features
Roller Width - Inch:
46
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7-GMRI-46.00
Description
E7-GMRI-46.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # E7-GMRI-46.00
BDI # 23170586
Features
Roller Width - Inch:
46
Roller Width - Millimeter:
1168.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller