D6-35TG-36SB
Description
D6-35TG-36SB GRAIN TROUGHING IDLER ; 36" BELT W 6" RLR 35DEG
Part # D6-35TG-36SB
BDI # 23161702
Features
Roller Width - Inch:
15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Offset Center Roll | 13 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C6-45TE-36SBWB
Description
C6-45TE-36SBWB TROUGHING IDLER ; 36" BELT W 6" RLR 45DEG CEMA C WIDE BASE
Part # C6-45TE-36SBWB
BDI # 23149610
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
SAD5TE36SB-6PL4
Description
SAD5TE36SB-6PL4 TROUGHING SMART ROLLER ; 36" BELT W 5" RLR
Part # SAD5TE36SB-6PL4
BDI # 23153012
Features
Roller Width - Inch:
13.25
Roller Width - Millimeter:
336.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 6 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
914.4
Product Name:
Roller
SAD5TE42SB-1P
Description
SAD5TE42SB-1P TROUGHING SMART ROLLER ; 42" BELT W 5" RLR
Part # SAD5TE42SB-1P
BDI # 23153016
Features
Roller Width - Inch:
15.438
Roller Width - Millimeter:
392.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse
Belt Width - Millimeter:
1066.8
Product Name:
Roller
SAD5TE42SB-2P
Description
SAD5TE42SB-2P TROUGHING SMART ROLLER ; 42" BELT W 5" RLR
Part # SAD5TE42SB-2P
BDI # 23153024
Features
Roller Width - Inch:
15.438
Roller Width - Millimeter:
392.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse
Belt Width - Millimeter:
1066.8
Product Name:
Roller