18-GC6200-01
Description
18-GC6200-01 IDL 20TRGH ST EQ R/G ; TROUGHING IDLER NON RETURNABLE
Part # 10510465
BDI # 18139376
Features
Roller Width - Inch:
7
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Base Mount
18-GC6302-01
Description
18-GC6302-01 IDL 35TRGH IMP EQ R/G ; TROUGHING IMPACT IDLER NON RETURNABLE
Part # 10511907
BDI # 18139383
Features
Roller Width - Inch:
7
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
611-21020-01
Description
611-21020-01 BELT CONVEYOR ROLLER ; 6X7 IMP G/SL REGR-C NON RETURNABLE
Part # 10515347
BDI # 18141472
Features
Roller Width - Inch:
7
Roller Width - Millimeter:
177.8
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Regreasable
Product Name:
Roller
CEMA Class:
CEMA C
18-GC6300-01
Description
18-GC6300-01 IDL 35TRGH ST EQ R/G ; TROUGHING IMPACT IDLER NON RETURNABLE
Part # 10511481
BDI # 18139381
Features
Roller Width - Inch:
7
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Base Mount
611-21271-01
Description
611-21271-01 BELT CONVEYOR ROLLER ; 6X7 IMP G/SL F/S-C NON RETURNABLE
Part # 10514463
BDI # 18141244
Features
Roller Width - Inch:
7
Roller Width - Millimeter:
177.8
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Sealed
Product Name:
Roller
CEMA Class:
CEMA C