60-GD6040-01
Description
60-GD6040-01 RTN D 4.5 DRP ST RG ; IDLER NON RETURNABLE
Part # 10513330
BDI # 18141086
Features
Roller Width - Inch:
63
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Top Mount
60-GD6052-02
Description
60-GD6052-02 IDLRTN P/A ST L/L FS ; IDLER NON RETURNABLE
Part # 10506991
BDI # 24134599
Features
Roller Width - Inch:
63
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
611-20969-01
Description
611-20969-01 BELT CONVEYOR ROLLER ; ROL 6X62.75STL G/SL REG-D NON RETURNABLE
Part # 10509751
BDI # 18141184
Features
Roller Width - Inch:
63
Roller Width - Millimeter:
1600.2
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Regreasable
Belt Width - Millimeter:
1524
Product Name:
Roller
611-20987-01
Description
611-20987-01 BELT CONVEYOR ROLLER ; 6X63DSCRUB G/SL REG-D NON RETURNABLE
Part # 10519792
BDI # 18141195
Features
Roller Width - Inch:
63
Roller Width - Millimeter:
1600.2
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Regreasable
Belt Width - Millimeter:
1524
Product Name:
Roller
60-FC6022-01
Description
60-FC6022-01 IDL L/S IMP 1.94BRG ; IMPACT IDLER NON RETURNABLE
Part # 10515911
BDI # 18141397
Features
Roller Width - Inch:
63
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Base Mount