672-687432
Description
ROL-PLT 672 LIP2 L115MM HP 672-687432 ; ROLLER TRANSFER PLATE NON RETURNABLE
Part # 10138180
BDI # 19435795
Features
Roller Width - Inch:
3.82
Roller Width - Millimeter:
97.028
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft
611-21258-01
Description
611-21258-01 BELT CONVEYOR ROLLER ; 5X9 IMP G/SL F/S-C
Part # 10512431
BDI # 18141238
Features
Roller Width - Inch:
9
Roller Width - Millimeter:
228.6
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Sealed
Product Name:
Roller
CEMA Class:
CEMA B Plus | CEMA C | CEMA D
ROL-PLT 567 LIP3 L85MM HP
Description
ROL-PLT 567 LIP3 L85MM HP ; 567-688792 ROLLER TRANSFER PLATE NON RET
Part # 10106952
BDI # 19435794
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Polyethylene
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft | White Roller
ROLLER 614 OD2.36XID3/4IN 2MAT FLANGE
Description
ROLLER 614 OD2.36XID3/4" FLG ; 614-635152 FOR CHAIN NON RETURNABLE
Part # 10131738
BDI # 23210431
Features
Roller Width - Inch:
1.69
Series:
614
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
Acetal
Other Features:
Thermoplastic Rubber Surface
568-605912
Description
ROL-PLT 568 CNTR L85MM HP ; 568-605912 ROLLER TRANSFER PLATE NON RET
Part # 10107056
BDI # 18141364
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
568
Length - Feet:
0.083
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Center Module | Stainless Steel Roller Shaft