Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Positive Arm | 9 Inch Wide Secondary Roller | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
611-21300-01
Description
C-6X51FS 611-21300-01 CNVR DISC ROLLER ; 48C6043FS
Part # 0627435
BDI # 18143157
Features
Roller Width - Inch:
51
Roller Width - Millimeter:
1295.4
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Sealed
Belt Width - Millimeter:
1219.2
Product Name:
Roller
18-GB5052-02
Description
18-GB5052-02 TRAINING IDLER ; P/A 1.5DRP STL F/S
Part # 0628400
BDI # 18138894
Features
Roller Width - Inch:
21
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
Features
Roller Width - Inch:
21
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
7 Disc
Mounting Method:
Top Mount
Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Top Mount