600-8R23M-RM
Description
600-8R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 12326
BDI # 24481372
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.54
Pitch - Millimeter:
63.5
Hub Type:
A-No Hub
Inch - Metric:
Metric
Material:
Polyamide
Other Features:
Split Guide Ring
Pitch Diameter - Millimeter:
166.116
Modular - Flat Top Size:
600
Mounting Method:
Finished Bore
1700-8R1.25-RMS
Description
1700-8R1.25-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 32737
BDI # 24480564
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.08
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.646
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
129.032
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore
1700-8R1.25-DMS-SS
Description
1700-8R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 32732
BDI # 24480186
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.08
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.646
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
129.032
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore
1400V-8R23M-RM
Description
1400V-8R23M-RM CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 12332
BDI # 24480188
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.583
Pitch - Millimeter:
82.55
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
9.06
Other Features:
Reinforced Polyamide
Pitch Diameter - Millimeter:
218
Modular - Flat Top Size:
1400
Mounting Method:
Finished Bore
1700-8R23M-RMS
Description
1700-8R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 12730
BDI # 24480122
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.079
Pitch - Millimeter:
50
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.37
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
129
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore