XPU1012E;10X12 CF DRUM PULLEY W/E
Description
10X12 CF DRUM PULLEY W/E ; CONVEYOR PULLEY 10X12 FOR BUSH REQD
Part # XPU1012E
BDI # 23153318
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
304.8
Face Width - Inch:
12
Other Features:
QD Bushing | Bore Size 3-5/16 to 3-1/2 Has No Keyway | Package Handling
Mounting Method:
Bushed
XPU1022E;10X22 CF DRUM PULLEY W/E
Description
10X22 CF DRUM PULLEY W/E ; CONVEYOR PULLEY 10X22 FOR BUSH REQD
Part # XPU1022E
BDI # 23172507
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
QD Bushing | Bore Size 3-5/16 to 3-1/2 Has No Keyway | Package Handling
Mounting Method:
Bushed
XPU1046E;10X46 CF DRUM PULLEY W/E
Description
10X46 CF DRUM PULLEY W/E ; CONVEYOR PULLEY 10X46 FOR BUSH REQD
Part # XPU1046E
BDI # 23174663
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
QD Bushing | Bore Size 3-5/16 to 3-1/2 Has No Keyway | Package Handling
Mounting Method:
Bushed
XPU1040E;10X40 CF DRUM PULLEY W/E
Description
10X40 CF DRUM PULLEY W/E ; CONVEYOR PULLEY 10X40 FOR BUSH REQD
Part # XPU1040E
BDI # 23170056
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
QD Bushing | Bore Size 3-5/16 to 3-1/2 Has No Keyway | Package Handling
Mounting Method:
Bushed
XPU1024E;10X24 CF DRUM PULLEY W/E
Description
10X24 CF DRUM PULLEY W/E ; CONVEYOR PULLEY 10X24 FOR BUSH REQD
Part # XPU1024E
BDI # 23169811
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
QD Bushing | Bore Size 3-5/16 to 3-1/2 Has No Keyway | Package Handling
Mounting Method:
Bushed