XPD1616E;16X16 CF DRUM PULLEY W/E
Description
16X16 CF DRUM PULLEY W/E ; CONVEYOR PULLEY 16X16 FOR BUSH REQD
Part # XPD1616E
BDI # 23151167
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Heavy Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
QD Bushing | Bore Size 3-5/16 to 3-1/2 Has No Keyway
Mounting Method:
Bushed
XPD2051E;20X51 CF DRUM PULLEY W/E
Description
20X51 CF DRUM PULLEY W/E ; CONVEYOR PULLEY 20X51 FOR BUSH REQD
Part # XPD2051E
BDI # 23148621
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
QD Bushing | Bore Size 3-5/16 to 3-1/2 Has No Keyway
Mounting Method:
Bushed
XPU1238E;12X38 CF DRUM PULLEY W/E
Description
12X38 CF DRUM PULLEY W/E ; CONVEYOR PULLEY 12X38 FOR BUSH REQD
Part # XPU1238E
BDI # 23153436
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
QD Bushing | Bore Size 3-5/16 to 3-1/2 Has No Keyway | Package Handling
Mounting Method:
Bushed
MDD1666E;16X66 CF MINE DUTY DRUM W/E
Description
16X66 CF MINE DUTY DRUM W/E PULLEY ; CONVEYOR PULLEY 16X66 FOR BUSH REQD
Part # MDD1666E
BDI # 23141932
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1676.4
Face Width - Inch:
66
Other Features:
QD Bushing | Bore Size 3-5/16 to 3-1/2 Has No Keyway
Mounting Method:
Bushed
XPU1240E;12X40 CF DRUM PULLEY W/E
Description
12X40 CF DRUM PULLEY W/E ; CONVEYOR PULLEY 12X40 FOR BUSH REQD
Part # XPU1240E
BDI # 23153460
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
QD Bushing | Bore Size 3-5/16 to 3-1/2 Has No Keyway | Package Handling
Mounting Method:
Bushed