12X5 CR STL SPLT PUL G
Description
12X5 CR STL SPLT PUL ; POR SPLIT PULLEY
Part # 12X5 CR STL SPLT PUL G
BDI # 264366
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
127
Face Width - Inch:
5
Other Features:
Single Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed
12X6 CR STL SPLT PUL G
Description
12X6 CR STL SPLT PUL ; POR SPLIT PULLEY
Part # 12X6 CR STL SPLT PUL G
BDI # 264367
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
152.4
Face Width - Inch:
6
Other Features:
Single Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed
12X4 CR STL SPLT PUL G
Description
12X4 CR STL SPLT PULLEY ; POR SPLIT PULLEY
Part # 12X4 CR STL SPLT PUL G
BDI # 264365
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Other Features:
Single Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed
12X8 CR STL SPLT PUL 2-G
Description
12X8 CR STL SPLT PUL ; POR SPLIT PULLEY
Part # 12X8 CR STL SPLT PUL 2-G
BDI # 264368
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
203.2
Face Width - Inch:
8
Other Features:
Double Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed
12X10 CR STL SPLT PUL 2-G
Description
12 X 10 CR STEEL SPLIT P ; POR SPLIT PULLEY
Part # 12X10 CR STL SPLT PUL 2-G
BDI # 264369
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
254
Face Width - Inch:
10
Other Features:
Double Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed