CSD18044H30
Description
CSD18044H30 CONVEYOR PULLEY ; POR 18X44 SD DRUM H30 LESS BSH
Part # CSD18044H30
BDI # 17798607
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMW16020H30
Description
CMW16020H30 CONVEYOR PULLEY ; POR 16X20 MD WING H30 LESS BSH
Part # CMW16020H30
BDI # 17796969
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed
CSD20051H30
Description
CSD20051H30 CONVEYOR PULLEY ; POR 20X51 SD DRUM H30 LESS BSH
Part # CSD20051H30
BDI # 17798824
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
CMW20063H30
Description
CMW20063H30 CONVEYOR PULLEY ; POR 20X63 MD WING H30 LESS BSH
Part # CMW20063H30
BDI # 17797356
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed
CSD20020H30
Description
CSD20020H30 CONVEYOR PULLEY ; POR 20X20 SD DRUM H30 LESS BSH
Part # CSD20020H30
BDI # 17798504
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed