CSD18026H40L3H
Description
CSD18026H40L3H CONVEYOR PULLEY ; POR 18X26 SD DRUM H40 NO BSH LAGG
Part # CSD18026H40L3H
BDI # 17798333
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.375 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed
CMW18026H40
Description
CMW18026H40 CONVEYOR PULLEY ; POR 18X26 MD WING H40 LESS BSH
Part # CMW18026H40
BDI # 17796917
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CMW18057H40
Description
CMW18057H40 CONVEYOR PULLEY ; POR 18X57 MD WING H40 LESS BSH
Part # CMW18057H40
BDI # 17797202
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CSD20034H40
Description
CSD20034H40 CONVEYOR PULLEY ; POR 20X34 SD DRUM H40 LESS BSH
Part # CSD20034H40
BDI # 17798766
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
863.6
Face Width - Inch:
34
Other Features:
Steel Material
Mounting Method:
Bushed
CMD16038H40
Description
CMD16038H40 CONVEYOR PULLEY ; POR 16X38 MD DRUM H40 LESS BSH
Part # CMD16038H40
BDI # 17795512
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed