CSW20026H40
Description
CSW20026H40 CONVEYOR PULLEY ; POR 20X26 SD WING H40 LESS BSH
Part # CSW20026H40
BDI # 17799872
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CSD20032H40L3H
Description
CSD20032H40L3H CONVEYOR PULLEY ; POR 20X32 SD DRUM H40 NO BSH LAGG
Part # CSD20032H40L3H
BDI # 17798752
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.375 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed
CSW24038H40
Description
CSW24038H40 CONVEYOR PULLEY ; POR 24X38 SD WING H40 LESS BSH
Part # CSW24038H40
BDI # 17800042
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CMD20032H40
Description
CMD20032H40 CONVEYOR PULLEY ; POR 20X32 MD DRUM H40 LESS BSH
Part # CMD20032H40
BDI # 17795971
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CMW16051H40
Description
CMW16051H40 CONVEYOR PULLEY ; POR 16X51 MD WING H40 LESS BSH
Part # CMW16051H40
BDI # 17797050
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed