CMD24032H60
Description
CMD24032H60 CONVEYOR PULLEY ; POR 24X32 MD DRUM H60 LESS BSH
Part # CMD24032H60
BDI # 17795929
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.35
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CMW24054H60
Description
CMW24054H60 CONVEYOR PULLEY ; POR 24X54 MD WING H60 LESS BSH
Part # CMW24054H60
BDI # 17797306
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.35
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1371.6
Face Width - Inch:
54
Other Features:
Steel Material
Mounting Method:
Bushed
CSD24036H60
Description
CSD24036H60 CONVEYOR PULLEY ; POR 24X36 SD DRUM H60 LESS BSH
Part # CSD24036H60
BDI # 17798963
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.35
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
914.4
Face Width - Inch:
36
Other Features:
Steel Material
Mounting Method:
Bushed
CSW24063H60
Description
CSW24063H60 CONVEYOR PULLEY ; POR 24X63 SD WING H60 LESS BSH
Part # CSW24063H60
BDI # 17800091
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.35
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed
CSD24046H60
Description
CSD24046H60 CONVEYOR PULLEY ; POR 24X46 SD DRUM H60 LESS BSH
Part # CSD24046H60
BDI # 17799024
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.35
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
Steel Material
Mounting Method:
Bushed