CSW20024X25
Description
CSW20024X25 CONVEYOR PULLEY ; 20X24 SD WING XT25 LESS BSH
Part # CSW20024X25
BDI # 17799865
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2044X25L2
Description
CMES2044X25L2 CONVEYOR PULLEY ; 20X44 MES DRUM XT25 1/4 PL
Part # CMES2044X25L2
BDI # 22930470
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.25 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2063X25L4
Description
CMES2063X25L4 CONVEYOR PULLEY ; 20X63 MES DRUM XT25 1/2 PL
Part # CMES2063X25L4
BDI # 22931028
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
0.5 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CSW24036X25
Description
CSW24036X25 CONVEYOR PULLEY ; 24X36 SD WING XT25 LESS BSH
Part # CSW24036X25
BDI # 17800034
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
914.4
Face Width - Inch:
36
Other Features:
Steel Material
Mounting Method:
Bushed
CSW24020X25
Description
CSW24020X25 CONVEYOR PULLEY ; 24X20 SD WING XT25 LESS BSH
Part # CSW24020X25
BDI # 17800179
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed