CSD08044X30
Description
CSD08044X30 CONVEYOR PULLEY ; 8X44 SD DRUM FOR XT30 LESS BSH
Part # CSD08044X30
BDI # 17797969
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Standard Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CSD08057X30L3H
Description
CSD08057X30L3H STD DTY DRUM PULLEY ; CROWN FACE 8" DIA 31" WD
Part # CSD08057X30L3H
BDI # 21552049
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Standard Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
0.375 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed
CSD08031X30L3
Description
CSD08031X30L3 STD DTY DRUM PULLEY ; CROWN FACE 8" DIA 31" WD
Part # CSD08031X30L3
BDI # 21552677
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Standard Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
787.4
Face Width - Inch:
31
Other Features:
0.375 Inch Plain Lagging Thickness | Steel Material
Mounting Method:
Bushed
CSD08031X30L3H
Description
CSD08031X30L3H STD DTY DRUM PULLEY ; CROWN FACE 8" DIA 31" WD
Part # CSD08031X30L3H
BDI # 21552678
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Standard Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
787.4
Face Width - Inch:
31
Other Features:
0.375 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed
CSD08038X30L3H
Description
CSD08038X30L3H STD DTY DRUM PULLEY ; CROWN FACE 8" DIA 31" WD
Part # CSD08038X30L3H
BDI # 21552047
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Standard Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.375 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed