CMD16016X30
Description
CMD16016X30 CONVEYOR PULLEY ; 16X16 MD DRUM XT30 LESS BSH
Part # CMD16016X30
BDI # 17795471
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
Steel Material
Mounting Method:
Bushed
CSW16032X30
Description
CSW16032X30 CONVEYOR PULLEY ; 16X32 SD WING XT30 LESS BSH
Part # CSW16032X30
BDI # 17799668
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Standard Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CMW16022X30
Description
CMW16022X30 CONVEYOR PULLEY ; 16X22 MD WING XT30 LESS BSH
Part # CMW16022X30
BDI # 17796976
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
Steel Material
Mounting Method:
Bushed
CMES1626X30L4
Description
CMES1626X30L4 CONVEYOR PULLEY ; 16X26 MES DRUM XT30 1/2 PL
Part # CMES1626X30L4
BDI # 22928383
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Elite Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.5 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMW16051X30
Description
CMW16051X30 CONVEYOR PULLEY ; 16X51 MD WING XT30 LESS BSH
Part # CMW16051X30
BDI # 17797053
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed