CMES2426X40L4H
Description
CMES2426X40L4H CONVEYOR PULLEY ; 24X26 MES DRUM XT40 1/2 HBL
Part # CMES2426X40L4H
BDI # 22931455
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CQD24051X40
Description
CQD24051X40 CONVEYOR PULLEY ; 24X51 QD DRUM XT40 LESS BSH
Part # CQD24051X40
BDI # 17797472
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Quarry Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
CMW24030X40
Description
CMW24030X40 CONVEYOR PULLEY ; 24X30 MD WING XT40 LESS BSH
Part # CMW24030X40
BDI # 17797427
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
Steel Material
Mounting Method:
Bushed
CMD24046X40
Description
CMD24046X40 CONVEYOR PULLEY ; 24X46 MD DRUM XT40 LESS BSH
Part # CMD24046X40
BDI # 17796194
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3020X40L4
Description
CMES3020X40L4 CONVEYOR PULLEY ; 30X20 MES DRUM XT40 1/2 PL
Part # CMES3020X40L4
BDI # 22932678
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
0.5 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed