CQD20032X45
Description
CQD20032X45 CONVEYOR PULLEY ; 20X32 QD DRUM XT45 LESS BSH
Part # CQD20032X45
BDI # 17797638
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Quarry Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CMW20066X45
Description
CMW20066X45 CONVEYOR PULLEY ; 20X66 MD WING XT45 LESS BSH
Part # CMW20066X45
BDI # 17797370
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1676.4
Face Width - Inch:
66
Other Features:
Steel Material
Mounting Method:
Bushed
CMD18040X45L3H
Description
CMD18040X45L3H CONVEYOR PULLEY ; 18X45 MD DRUM XT45 NO BSH LAGG
Part # CMD18040X45L3H
BDI # 17795658
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
0.375 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed
CMES2063X45L4D
Description
CMES2063X45L4D CONVEYOR PULLEY ; 20X63 MES DRUM XT45 1/2 DGL
Part # CMES2063X45L4D
BDI # 22931152
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2063X45L4H
Description
CMES2063X45L4H CONVEYOR PULLEY ; 20X63 MES DRUM XT45 1/2 HBL
Part # CMES2063X45L4H
BDI # 22931156
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed