CSW20018X45
Description
CSW20018X45 CONVEYOR PULLEY ; 20X18 SD WING XT45 LESS BSH
Part # CSW20018X45
BDI # 17799854
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2038X45L4
Description
CMES2038X45L4 CONVEYOR PULLEY ; 20X38 MES DRUM XT45 1/2 PL
Part # CMES2038X45L4
BDI # 22930426
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.5 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CSW20063X45
Description
CSW20063X45 CONVEYOR PULLEY ; 20X63 SD WING XT45 LESS BSH
Part # CSW20063X45
BDI # 17800151
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2038X45L4H
Description
CMES2038X45L4H CONVEYOR PULLEY ; 20X38 MES DRUM XT45 1/2 HBL
Part # CMES2038X45L4H
BDI # 22930434
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMD20016X45
Description
CMD20016X45 CONVEYOR PULLEY ; 20X16 MD DRUM XT45 LESS BSH
Part # CMD20016X45
BDI # 17795737
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
Steel Material
Mounting Method:
Bushed