815Z31 1-7/16 CI KW SS
Description
815Z31 1-7/16 CI KW SS
Part # 815Z31 1-7/16 CI KW SS
BDI # 21558890
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.45
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.56
Outside Diameter - Millimeter:
192.024
Pitch Diameter - Millimeter:
189.23
Modular - Flat Top Size:
815
Mounting Method:
Finished Bore