1933CNB19N15SQ
Description
1933CNB19N15SQ CNB SPROCKET ; Z19 PA6 LGT GRAY 2W-2R-1 19T 1.5"SQ BORE
Part # 1933CNB19N15SQ
BDI # 24649035
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.07
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
154.178
Modular - Flat Top Size:
CNB
Mounting Method:
Finished Bore