KU820-41T 1-1/4IN KW2SS NYL
Description
KU820-41T 1-1/4IN KW2SS NYL SPROCKET ; 114-329-2 NON RETURNABLE
Part # 10071987
BDI # 19434656
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
9.93
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
1700-13R1.5-DMS-SS
Description
1700-13R1.5-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 32754
BDI # 24480562
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.23
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
8.46
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
209.042
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore
KU2010-16T-1-1/2-S-PA
Description
KU2010-16T-1-1/2-S-PA SPROCKET ; 897.21.50 1-1/2" SPLIT NON RET
Part # 10028478
BDI # 22570696
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.252
Pitch - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.3
Outside Diameter - Millimeter:
261.62
Pitch Diameter - Millimeter:
260.401
Modular - Flat Top Size:
2011 | 2015 | 2016
Mounting Method:
Finished Bore
1700-13R1.44-DMS-SS
Description
1700-13R1.44-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 32753
BDI # 24481170
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.23
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
8.46
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
209.042
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore
1700-13R23M-RMS
Description
1700-13R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 12750
BDI # 24481166
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.228
Pitch - Millimeter:
50
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
8.46
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
209
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore