Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.215
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.26
Other Features:
Arm Body
Pitch Diameter - Millimeter:
183.261
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
880-15T RB 3/4IN ARM BODY
Description
CI880-15T RB 3/4IN ARM BODY SPROCKET ; POR 401-210-2 NON-SPLIT 3/4" 15T NON RET
Part # 10027420
BDI # 18141896
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.215
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.26
Other Features:
Arm Body
Pitch Diameter - Millimeter:
183.261
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore