815-19R40M-DMS
Description
815-19R40M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 12539
BDI # 336741
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.606
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815
Mounting Method:
Finished Bore
815-19R30M-DMS
Description
815-19R30M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 12530
BDI # 336740
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.606
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815
Mounting Method:
Finished Bore
815-17R23M-RMS
Description
815-17R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE 2-PC MACHINED
Part # 12904
BDI # 336721
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.15
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.091
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
105.41
Modular - Flat Top Size:
815
Mounting Method:
Finished Bore