1933CNB18N15SQ
Description
1933CNB18N15SQ MOULDED SPROCKET ; TEETH 18 5.76" PITCH DIA X 1.5SQ IN BORE
Part # 1933CNB18N15SQ
BDI # 21845403
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.76
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Pitch Diameter - Millimeter:
146.304
Modular - Flat Top Size:
CNB
Mounting Method:
Finished Bore