C4-45TG-60SBWB
Description
C4-45TG-60SBWB GRAIN TROUGHING IDLER ; 60" BELT W 4" RLR 45DEG WIDE BASE
Part # C4-45TG-60SBWB
BDI # 23142191
Features
Roller Width - Inch:
23
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 21 Inch Wide Secondary Roller
Mounting Method:
Base Mount
B4-F-18SB-1
Description
B4-F-18SB-1 FLAT CARRIER IDLER ; 18" BELT W 4" RLR 1-1/2"
Part # B4-F-18SB-1
BDI # 23179406
Features
Roller Width - Inch:
21.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-FSA-18SB
Description
B4-FSA-18SB FLAT CARRIER IDLER ; SELF-ALIGNING 18" BELT W 4" RLR
Part # B4-FSA-18SB
BDI # 23177643
Features
Roller Width - Inch:
21.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
C4-20TG-54SB
Description
C4-20TG-54SB GRAIN TROUGHING IDLER ; 54" BELT W 4" RLR 20DEG
Part # C4-20TG-54SB
BDI # 23179372
Features
Roller Width - Inch:
21
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Offset Center Roll | 19 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C4-45TESA-60SB
Description
C4-45TESA-60SB TROUGHING IDLER ; SELF-ALIGNING 60" BELT W 4" RLR 45DEG
Part # C4-45TESA-60SB
BDI # 23139392
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount