C5-FSA-48SB
Description
C5-FSA-48SB FLAT CARRIER IDLER ; SELF-ALIGNING 48" BELT W 5" RLR
Part # C5-FSA-48SB
BDI # 23144415
Features
Roller Width - Inch:
51.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
D5-FSA-48SB
Description
D5-FSA-48SB FLAT CARRIER IDLER ; SELF-ALIGNING 48" BELT W 5" RLR
Part # D5-FSA-48SB
BDI # 23142261
Features
Roller Width - Inch:
51.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
D5-F-48SB
Description
D5-F-48SB FLAT CARRIER IDLER ; 48" BELT W 5" RLR
Part # D5-F-48SB
BDI # 23146177
Features
Roller Width - Inch:
51.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
B5-FSA-48SB
Description
B5-FSA-48SB FLAT CARRIER IDLER ; SELF-ALIGNING 48" BELT W 5" RLR
Part # B5-FSA-48SB
BDI # 23178137
Features
Roller Width - Inch:
51.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-CIF-48SB
Description
B5-CIF-48SB FLAT CARRIER IDLER ; CI 48" BELT W 5" RLR
Part # B5-CIF-48SB
BDI # 23178586
Features
Roller Width - Inch:
50.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
56
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount