E6P-F-72SB
Description
E6P-F-72SB FLAT CARRIER IDLER ; 72" BELT W 6" RLR
Part # E6P-F-72SB
BDI # 23154840
Features
Roller Width - Inch:
76
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
E6-20TU-84SB
Description
E6-20TU-84SB TROUGHING IDLER ; UNEQ 84" BELT W 6" RLR 20DEG
Part # E6-20TU-84SB
BDI # 23153520
Features
Roller Width - Inch:
71.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HE6P-F-72SB
Description
HE6P-F-72SB FLAT CARRIER IDLER ; 72" BELT W 6" RLR
Part # HE6P-F-72SB
BDI # 23139724
Features
Roller Width - Inch:
76
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
E6P-20TU-84SB
Description
E6P-20TU-84SB TROUGHING IDLER ; UNEQ 84" BELT W 6" RLR 20DEG
Part # E6P-20TU-84SB
BDI # 23171255
Features
Roller Width - Inch:
71.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HE6-F-72SB
Description
HE6-F-72SB FLAT CARRIER IDLER ; 72" BELT W 6" RLR
Part # HE6-F-72SB
BDI # 23176118
Features
Roller Width - Inch:
76
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount