C5-20TG-60SBWB
Description
C5-20TG-60SBWB GRAIN TROUGHING IDLER ; 60" BELT W 5" RLR 20DEG WIDE BASE
Part # C5-20TG-60SBWB
BDI # 23179168
Features
Roller Width - Inch:
23
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 21 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-20TG-60SB
Description
C5-20TG-60SB GRAIN TROUGHING IDLER ; 60" BELT W 5" RLR 20DEG
Part # C5-20TG-60SB
BDI # 23179166
Features
Roller Width - Inch:
23
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Offset Center Roll | 21 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-35TET-60SBWB
Description
C5-35TET-60SBWB TRANSITION TROUGH IDLER ; 60" BELT W 5" RLR 35DEG WIDE BASE
Part # C5-35TET-60SBWB
BDI # 23178698
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Roller Material:
Steel
Other Features:
Wide Base
Mounting Method:
Base Mount
C5-35TG-60SB
Description
C5-35TG-60SB GRAIN TROUGHING IDLER ; 60" BELT W 5" RLR 35DEG
Part # C5-35TG-60SB
BDI # 23179850
Features
Roller Width - Inch:
23
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Offset Center Roll | 21 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-45TESA-60SBWB
Description
D5-45TESA-60SBWB TROUGHING IDLER ; SA 60" BELT W 5" RLR 45DEG WIDE BASE
Part # D545TESA60SBWB
BDI # 23157665
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Wide Base
Mounting Method:
Base Mount