HE6P-45TESA-96SB
Description
HE6P-45TESA-96SB TROUGHING IDLER ; SELF-ALIGNING 96" BELT W 6" RLR 45DEG
Part # HE6P45TESA96SB
BDI # 23162051
Features
Roller Width - Inch:
33.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
E6-20TESA-96SB
Description
E6-20TESA-96SB TROUGHING IDLER ; SELF-ALIGNING 96" BELT W 6" RLR 20DEG
Part # E6-20TESA-96SB
BDI # 23154239
Features
Roller Width - Inch:
33.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
Features
Roller Width - Inch:
33.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
With Steel Center Roll
Mounting Method:
Base Mount
C6-35TUI-60SB
Description
C6-35TUI-60SB IMPACT TROUGHING IDLER ; UNEQ 60" BELT W 6" RLR 35DEG
Part # C6-35TUI-60SB
BDI # 23150704
Features
Roller Width - Inch:
38.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 9-5/8 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D6-35TU-54SB
Description
D6-35TU-54SB TROUGHING IDLER ; UNEQ 54" BELT W 6" RLR 35DEG
Part # D6-35TU-54SB
BDI # 23141020
Features
Roller Width - Inch:
33.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Footpad Mounting | 11-1/8 Inch Wide Secondary Roller
Mounting Method:
Base Mount