Features
Roller Width - Inch:
45.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
E7-F-36SB
Description
E7-F-36SB FLAT CARRIER IDLER ; 36" BELT W 7" RLR
Part # E7-F-36SB
BDI # 23166147
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
C5-20TU-54SB
Description
C5-20TU-54SB TROUGHING IDLER ; UNEQ 54" BELT W 5" RLR 20DEG
Part # C5-20TU-54SB
BDI # 23144085
Features
Roller Width - Inch:
45.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Footpad Mounting | 5-7/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HE6P-20TU-54SB
Description
HE6P-20TU-54SB TROUGHING IDLER ; UNEQ 54" BELT W 6" RLR 20DEG
Part # HE6P-20TU-54SB
BDI # 23161844
Features
Roller Width - Inch:
41.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
B4-FRD-48SB
Description
B4-FRD-48SB FLAT CARRIER IDLER ; RBR DISC 48" BELT W 4" RLR
Part # B4-FRD-48SB
BDI # 23177635
Features
Roller Width - Inch:
49.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount