HE7-20TU-60SB
Description
HE7-20TU-60SB TROUGHING IDLER ; UNEQ 60" BELT W 7" RLR 20DEG
Part # HE7-20TU-60SB
BDI # 23172458
Features
Roller Width - Inch:
47.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E6P-20TUI-60SB
Description
E6P-20TUI-60SB IMPACT TROUGHING IDLER ; UNEQ 60" BELT W 6" RLR 20DEG
Part # E6P-20TUI-60SB
BDI # 23154708
Features
Roller Width - Inch:
47.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-FRD-48SB
Description
D5-FRD-48SB FLAT CARRIER IDLER ; RBR DISC 48" BELT W 5" RLR
Part # D5-FRD-48SB
BDI # 23150317
Features
Roller Width - Inch:
49.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
E7P-20TUI-60SB
Description
E7P-20TUI-60SB IMPACT TROUGHING IDLER ; UNEQ 60" BELT W 7" RLR 20DEG
Part # E7P-20TUI-60SB
BDI # 23172325
Features
Roller Width - Inch:
47.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D6-20TUI-60SB
Description
D6-20TUI-60SB IMPACT TROUGHING IDLER ; UNEQ 60" BELT W 6" RLR 20DEG
Part # D6-20TUI-60SB
BDI # 23150638
Features
Roller Width - Inch:
49.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 3-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount