HE6P-F-54SB
Description
HE6P-F-54SB FLAT CARRIER IDLER ; 54" BELT W 6" RLR
Part # HE6P-F-54SB
BDI # 23139712
Features
Roller Width - Inch:
58
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
HE7-20TU-72SB
Description
HE7-20TU-72SB TROUGHING IDLER ; UNEQ 72" BELT W 7" RLR 20DEG
Part # HE7-20TU-72SB
BDI # 23172466
Features
Roller Width - Inch:
59.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E7P-20TUI-72SB
Description
E7P-20TUI-72SB IMPACT TROUGHING IDLER ; UNEQ 72" BELT W 7" RLR 20DEG
Part # E7P-20TUI-72SB
BDI # 23172333
Features
Roller Width - Inch:
59.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HE7P-F-54SB
Description
HE7P-F-54SB FLAT CARRIER IDLER ; 54" BELT W 7" RLR
Part # HE7P-F-54SB
BDI # 23175419
Features
Roller Width - Inch:
58
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D6-F-54SB
Description
D6-F-54SB FLAT CARRIER IDLER ; 54" BELT W 6" RLR
Part # D6-F-54SB
BDI # 23147154
Features
Roller Width - Inch:
57.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount