C5-35TG-36SB
Description
C5-35TG-36SB GRAIN TROUGHING IDLER ; 36" BELT W 5" RLR 35DEG
Part # C5-35TG-36SB
BDI # 23178712
Features
Roller Width - Inch:
15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Offset Center Roll | 13 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HD5-20TE-42SB
Description
HD5-20TE-42SB TROUGHING IDLER ; 42" BELT W 5" RLR 20DEG CEMA D
Part # HD5-20TE-42SB
BDI # 23169227
Features
Roller Width - Inch:
15.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Base Mount
C5-35TEI-42SBWB
Description
C5-35TEI-42SBWB IMPACT TROUGHING IDLER ; 42" BELT W 5" RLR 35DEG WIDE BASE
Part # C5-35TEI-42SBWB
BDI # 23176124
Features
Roller Width - Inch:
15.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
E7P-20TESA-42SB
Description
E7P-20TESA-42SB TROUGHING IDLER ; SELF-ALIGNING 42" BELT W 7" RLR 20DEG
Part # E7P-20TESA-42SB
BDI # 23167414
Features
Roller Width - Inch:
15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
B4-20TE-42SB
Description
B4-20TE-42SB TROUGHING IDLER ; 42" BELT W 4" RLR 20DEG CEMA B
Part # B4-20TE-42SB
BDI # 23176486
Features
Roller Width - Inch:
15.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount