D5-20TU-42SB
Description
D5-20TU-42SB TROUGHING IDLER ; UNEQ 42" BELT W 5" RLR 20DEG
Part # D5-20TU-42SB
BDI # 23147546
Features
Roller Width - Inch:
33.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Footpad Mounting | 5-7/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-F-30SB
Description
C5-F-30SB CONVEYOR ROLLER ASSEMBLY ; W/BRACKET
Part # C5-F-30SB
BDI # 21993959
Features
Roller Width - Inch:
33.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-F-30SB-1
Description
D5-F-30SB-1 FLAT CARRIER IDLER ; 30" BELT W 5" RLR 1-1/2"
Part # D5-F-30SB-1
BDI # 23146158
Features
Roller Width - Inch:
33.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-35TU-54SB
Description
D5-35TU-54SB TROUGHING IDLER ; UNEQ 54" BELT W 5" RLR 35DEG
Part # D5-35TU-54SB
BDI # 23146577
Features
Roller Width - Inch:
33.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Footpad Mounting | 11-1/8 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-FSA-30SB
Description
C5-FSA-30SB FLAT CARRIER IDLER ; SELF-ALIGNING 30" BELT W 5" RLR
Part # C5-FSA-30SB
BDI # 23144406
Features
Roller Width - Inch:
33.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount