D5-39LSI-24
Description
D5-39LSI-24 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 24" BELT W 5" RLR 39DEG
Part # D5-39LSI-24
BDI # 23146655
Features
Roller Width - Inch:
25.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
2-7/16 Inch Shaft
Mounting Method:
Direct Mount
C5-31LSRRD-24
Description
C5-31LSRRD-24 RETURN IDLER ; LIVE SHFT RBR DISC 24" BELT W 5" RLR 31D
Part # C5-31LSRRD-24
BDI # 23145008
Features
Roller Width - Inch:
26.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
1-15/16 Inch Shaft
Mounting Method:
Direct Mount
C5-23LSRRD-24
Description
C5-23LSRRD-24 RETURN IDLER ; LIVE SHFT RBR DISC 24" BELT W 5" RLR 23D
Part # C5-23LSRRD-24
BDI # 23144942
Features
Roller Width - Inch:
26.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
1-7/16 Inch Shaft
Mounting Method:
Direct Mount
C5-31LSI-24
Description
C5-31LSI-24 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 24" BELT W 5" RLR 31DEG
Part # C5-31LSI-24
BDI # 23144974
Features
Roller Width - Inch:
25.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
1-15/16 Inch Shaft
Mounting Method:
Direct Mount
C5-23LSI-24
Description
C5-23LSI-24 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 24" BELT W 5" RLR 23DEG
Part # C5-23LSI-24
BDI # 23146472
Features
Roller Width - Inch:
25.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
1-7/16 Inch Shaft
Mounting Method:
Direct Mount