C6-31LSI-42
Description
C6-31LSI-42 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 42" BELT W 6" RLR 31DEG
Part # C6-31LSI-42
BDI # 23145709
Features
Roller Width - Inch:
43.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
1-15/16 Inch Shaft
Mounting Method:
Direct Mount
D6-39LSI-42
Description
D6-39LSI-42 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 42" BELT W 6" RLR 39DEG
Part # D6-39LSI-42
BDI # 23146926
Features
Roller Width - Inch:
43.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
2-7/16 Inch Shaft
Mounting Method:
Direct Mount
E6-47LSI-42
Description
E6-47LSI-42 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 42" BELT W 6" RLR 47DEG
Part # E6-47LSI-42
BDI # 23153873
Features
Roller Width - Inch:
44.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
2-15/16 Inch Shaft
Mounting Method:
Direct Mount
C6-23LSI-42
Description
C6-23LSI-42 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 42" BELT W 6" RLR 23DEG
Part # C6-23LSI-42
BDI # 23147997
Features
Roller Width - Inch:
43.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
1-7/16 Inch Shaft
Mounting Method:
Direct Mount
C6-23LSRRD-42
Description
C6-23LSRRD-42 RETURN IDLER ; LIVE SHFT RBR DISC 42" BELT W 6" RLR 23D
Part # C6-23LSRRD-42
BDI # 23145672
Features
Roller Width - Inch:
44.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
1-7/16 Inch Shaft
Mounting Method:
Direct Mount