E7-47LSI-36
Description
E7-47LSI-36 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 36" BELT W 7" RLR 47DEG
Part # E7-47LSI-36
BDI # 23151715
Features
Roller Width - Inch:
38.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
2-15/16 Inch Shaft
Mounting Method:
Direct Mount
E7-39LSI-36
Description
E7-39LSI-36 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 36" BELT W 7" RLR 39DEG
Part # E7-39LSI-36
BDI # 23174496
Features
Roller Width - Inch:
38.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
4 Inch Shaft
Mounting Method:
Direct Mount