C5-23LSI-18
Description
C5-23LSI-18 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 18" BELT W 5" RLR 23DEG
Part # C5-23LSI-18
BDI # 23146464
Features
Roller Width - Inch:
19.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
1-7/16 Inch Shaft
Mounting Method:
Direct Mount
D5-39LSI-18
Description
D5-39LSI-18 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 18" BELT W 5" RLR 39DEG
Part # D5-39LSI-18
BDI # 23146651
Features
Roller Width - Inch:
19.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
2-7/16 Inch Shaft
Mounting Method:
Direct Mount
C5-31LSI-18
Description
C5-31LSI-18 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 18" BELT W 5" RLR 31DEG
Part # C5-31LSI-18
BDI # 23144966
Features
Roller Width - Inch:
19.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
1-15/16 Inch Shaft
Mounting Method:
Direct Mount
D5-35LSI-18
Description
D5-35LSI-18 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 18" BELT W 5" RLR 35DEG
Part # D5-35LSI-18
BDI # 23144258
Features
Roller Width - Inch:
19.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
2-3/16 Inch Shaft
Mounting Method:
Direct Mount