C6-31LSI-20
Description
C6-31LSI-20 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 20" BELT W 6" RLR 31DEG
Part # C6-31LSI-20
BDI # 23145693
Features
Roller Width - Inch:
21.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
1-15/16 Inch Shaft
Mounting Method:
Direct Mount
C6-23LSI-20
Description
C6-23LSI-20 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 20" BELT W 6" RLR 23DEG
Part # C6-23LSI-20
BDI # 23147982
Features
Roller Width - Inch:
21.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
1-7/16 Inch Shaft
Mounting Method:
Direct Mount
C5-31LSI-20
Description
C5-31LSI-20 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 20" BELT W 5" RLR 31DEG
Part # C5-31LSI-20
BDI # 23144970
Features
Roller Width - Inch:
21.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
1-15/16 Inch Shaft
Mounting Method:
Direct Mount
C5-23LSI-20
Description
C5-23LSI-20 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 20" BELT W 5" RLR 23DEG
Part # C5-23LSI-20
BDI # 23146468
Features
Roller Width - Inch:
21.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
1-7/16 Inch Shaft
Mounting Method:
Direct Mount