2256-15S30M-DMS
Description
2256-15S30M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE SQ BORE MOLDED DRIVE
Part # 125948
BDI # 24480062
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4.811
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.894
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
122.199
Modular - Flat Top Size:
2256
Mounting Method:
Finished Bore
815A15B 1-1/4 KW/SS
Description
815A15B 1-1/4 KW/SS SPROCKET ; STOCK BORE CONVEYOR SPROCKET SEMI STL
Part # 815A15B 1-1/4 KW/SS
BDI # 21516008
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.688
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.63
Other Features:
Block Body
Pitch Diameter - Millimeter:
93.675
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
882Z15 X 1IN KW 2SS
Description
882Z15 X 1IN KW 2SS SPLIT SPROCKET ; 882 CHAIN 15 TEETH 1" BORE
Part # 882Z15 X 1IN KW 2SS
BDI # 22148525
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.22
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
7.36
Outside Diameter - Millimeter:
186.944
Pitch Diameter - Millimeter:
183.388
Modular - Flat Top Size:
882
Mounting Method:
Finished Bore
QNB ULTRAFIT Z15 PA6 LIGHT GREEN
Description
W76MM 2.5IN SQ B PT 1IN SPROCKET ; 2W-1R-2P D106MM/ADAPTOR POM D BLUE
Part # USO-MB-00046515
BDI # 27632199
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4.82
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.78
Outside Diameter - Millimeter:
121.412
Pitch Diameter - Millimeter:
122.428
Modular - Flat Top Size:
QNB
Mounting Method:
Finished Bore