D5-35TEWRO-60SB
Description
D5-35TEWRO-60SB WIRE ROPE TROUGH IDLER ; 60" BELT W 5" RLR 35DEG
Part # D5-35TEWRO-60SB
BDI # 23154220
Features
Roller Width - Inch:
22.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Roller Material:
Steel
Other Features:
Offset Center Roll | Rigid 1 Piece Jig Welded Frame with C Channel Cross Member | With Universal Clamp
Mounting Method:
Frame Mount
D5-35TEWRO-48SB
Description
D5-35TEWRO-48SB WIRE ROPE TROUGH IDLER ; 48" BELT W 5" RLR 35DEG
Part # D5-35TEWRO-48SB
BDI # 23154212
Features
Roller Width - Inch:
18.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Roller Material:
Steel
Other Features:
Offset Center Roll | Rigid 1 Piece Jig Welded Frame with C Channel Cross Member | With Universal Clamp
Mounting Method:
Frame Mount
D5-35TEWRO-42SB
Description
D5-35TEWRO-42SB WIRE ROPE TROUGH IDLER ; 42" BELT W 5" RLR 35DEG
Part # D5-35TEWRO-42SB
BDI # 23154208
Features
Roller Width - Inch:
16.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Roller Material:
Steel
Other Features:
Offset Center Roll | Rigid 1 Piece Jig Welded Frame with C Channel Cross Member | With Universal Clamp
Mounting Method:
Frame Mount
D5-35TEWRO-54SB
Description
D5-35TEWRO-54SB WIRE ROPE TROUGH IDLER ; 54" BELT W 5" RLR 35DEG
Part # D5-35TEWRO-54SB
BDI # 23154216
Features
Roller Width - Inch:
20.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Roller Material:
Steel
Other Features:
Offset Center Roll | Rigid 1 Piece Jig Welded Frame with C Channel Cross Member | With Universal Clamp
Mounting Method:
Frame Mount