D6-WRR-42SB-16
Description
D6-WRR-42SB-16 WIRE ROPE RETURN IDLER ; 42" BELT W 6" RLR
Part # D6-WRR-42SB-16
BDI # 23148566
Features
Roller Width - Inch:
51.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Steel
Mounting Method:
Hook Mount
Belt Width - Millimeter:
1066.8
D6-WRR-54SB-16
Description
D6-WRR-54SB-16 WIRE ROPE RETURN IDLER ; 54" BELT W 6" RLR
Part # D6-WRR-54SB-16
BDI # 23148573
Features
Roller Width - Inch:
63.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Steel
Mounting Method:
Hook Mount
Belt Width - Millimeter:
1371.6
D6-WRR-60SB-16
Description
D6-WRR-60SB-16 WIRE ROPE RETURN IDLER ; 60" BELT W 6" RLR
Part # D6-WRR-60SB-16
BDI # 23148577
Features
Roller Width - Inch:
69.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Steel
Mounting Method:
Hook Mount
Belt Width - Millimeter:
1524
D6-WRR-48SB-16
Description
D6-WRR-48SB-16 WIRE ROPE RETURN IDLER ; 48" BELT W 6" RLR
Part # D6-WRR-48SB-16
BDI # 23148570
Features
Roller Width - Inch:
57.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Steel
Mounting Method:
Hook Mount
Belt Width - Millimeter:
1219.2
D6-WRR-36SB-16
Description
D6-WRR-36SB-16 WIRE ROPE RETURN IDLER ; 36" BELT W 6" RLR
Part # D6-WRR-36SB-16
BDI # 23148563
Features
Roller Width - Inch:
45.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Steel
Mounting Method:
Hook Mount
Belt Width - Millimeter:
914.4